Motion
1838166K
Dixon Valve & Coupling Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #00362361
MFR #1838166K
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #00362361
MFR #1838166K

Mfr description
183-8166 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    1.0000 in
  • SAE Size
    -8
  • Size
    0.3750 in
  • Thread Size
    3/8-18
  • Weight
    0.31 lbs
  • Width
    0.6875 in

Details

  • Additional Details
    Heavy duty construction, Easily repaired, Recommended for use with rubber covered hose only
  • Application
    Low Pressure Air
  • Color
    Brass
  • Compatible Banding Types
    Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1838166K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.24 bar
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)