Motion
1840404A
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #00362365
MFR #1840404A
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #00362365
MFR #1840404A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.26/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    2.0000 in
  • Rotation Angle
    360 °
  • SAE Size
    -4
  • Size
    0.2500 in
  • Stem Length
    1.0700 in
  • Thread Size
    1/4-18
  • Weight
    0.075 lbs
  • Width
    0.6880 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Compatible Hose Series
    184
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1840404A
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.24 bar
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hose Stem
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Reusable Female Swivel Stem
  • Working Pressure
    250 psi

Overview

Mfr description
184-0404 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought