Motion
1840604A
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID, Female
Mi Item #00362368
MFR #1840604A
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID, Female
Mi Item #00362368
MFR #1840604A

Mfr description
184-0604 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    2.1200 in
  • Rotation Angle
    360 °
  • Size
    0.2500 in
  • Stem Length
    1.1700 in
  • Thread Size
    1/4-18
  • Weight
    0.09 lbs
  • Width
    0.6880 in

Details

  • Additional Details
    Reusable fittings are recommended for low pressure air hose applications. Recommended for use with rubber covered hose only.
  • Application
    Low Pressure Air
  • Color
    Brass
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1840604A
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.2 bar
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Type
    NPSM
  • Style
    Female Swivel
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)