Motion
1854094K
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #00362378
MFR #1854094K
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #00362378
MFR #1854094K

Mfr description
185-4094 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.5625 in
  • Rotation Angle
    360 °
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.135 lbs
  • Width
    0.6875 in

Details

  • Application
    Low Pressure Air
  • Compatible Banding Types
    Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Rubber covered hose only
  • Manufacturer Catalog Number
    1854094K
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Material
    Nitrile
  • Seal Type
    NPSM
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)