Motion
1854104K
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #00362380
MFR #1854104K
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #00362380
MFR #1854104K

Mfr description
185-4104 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.6250 in
  • Thread Size
    1/4-18
  • Weight
    0.15 lbs

Details

  • Application
    Low Pressure Air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Type
    Pipe Swivel
  • For Use With
    Rubber Hose
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Swivel
  • Style
    Female Swivel
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)