Motion
1855094K
Dixon Valve & Coupling Hose End - Brass Material, 5/16 in Hose ID, Female
Mi Item #00362382
MFR #1855094K
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 5/16 in Hose ID, Female
Mi Item #00362382
MFR #1855094K

Mfr description
185-5094 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.88/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Outer Diameter
    0.5625 in
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.155 lbs

Details

  • Application
    Low Pressure Air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Rubber Hose
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Product Types
    Swivel
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)