Motion
20MQW-20FP

GATES RUBBER CO
20MQW-20FP

725288545 Male Wing Nut Quick Disconnect Coupler - 2750 psi
MI ITEM #00362409
MFR #20MQW-20FP
Your Price$299.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MQW-20FP

725288545 Male Wing Nut Quick Disconnect Coupler - 2750 psi
MI ITEM #00362409
MFR #20MQW-20FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.76/each(List $359.71)

Overview

Mfr description
20MQW-20FP COUPLER

Specifications

  • Working Pressure
    2750
  • Burst Pressure
    8250
  • Manufacturer Upc Number
    072053339956
  • UPC_NO
    072053339956
  • Weight
    1.65 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text