Motion
24MQW-24FP

GATES RUBBER CO
24MQW-24FP

725288555 Male Wing Nut Quick Disconnect Coupler - 2500 psi
MI ITEM #00362410
MFR #24MQW-24FP
Your Price$447.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24MQW-24FP

725288555 Male Wing Nut Quick Disconnect Coupler - 2500 psi
MI ITEM #00362410
MFR #24MQW-24FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$447.70/each(List $537.25)

Overview

Mfr description
24MQW-24FP COUPLER

Specifications

  • Working Pressure
    2500
  • Burst Pressure
    7500
  • Manufacturer Upc Number
    072053339963
  • UPC_NO
    072053339963
  • Weight
    2.50 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought