Motion
16FQW-16FP

GATES RUBBER CO
16FQW-16FP

Female Wing Nut Quick Disconnect Coupler - 3000 PSI
Mi Item #00362412
MFR #16FQW-16FP
Price$166.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FQW-16FP

Female Wing Nut Quick Disconnect Coupler - 3000 PSI
Mi Item #00362412
MFR #16FQW-16FP

Mfr description
16FQW-16FP WING NUT Q.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.83/each

Specifications

Dimensions

  • Weight
    1.77 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    9000
  • Description
    G95121-1616 16FQW-16FP
  • Manufacturer Upc Number
    072053339987
  • Material
    Brass, Cast Iron
  • UPC_NO
    072053339987
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)