Motion
20FQW-20FP

GATES RUBBER CO
20FQW-20FP

725288605 Female Wing Nut Quick Disconnect Coupler - 2750 psi
MI ITEM #00362413
MFR #20FQW-20FP
Your Price$341.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20FQW-20FP

725288605 Female Wing Nut Quick Disconnect Coupler - 2750 psi
MI ITEM #00362413
MFR #20FQW-20FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.99/each(List $410.39)

Overview

Mfr description
20FQW-20FP WING NUT Q.D.

Specifications

  • Working Pressure
    2750
  • Burst Pressure
    8250
  • Manufacturer Upc Number
    072053339994
  • UPC_NO
    072053339994
  • Weight
    2.75 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought