Motion
24FQW-24FP

GATES RUBBER CO
24FQW-24FP

Female Wing Nut Quick Disconnect Coupler - 2500 PSI
MI ITEM #00362414
MFR #24FQW-24FP
Price$534.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FQW-24FP

Female Wing Nut Quick Disconnect Coupler - 2500 PSI
MI ITEM #00362414
MFR #24FQW-24FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$534.95/each

Specifications

Dimensions

  • Weight
    3.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    7500
  • Description
    G95121-2424 24FQW-24FP
  • Manufacturer Upc Number
    072053340006
  • Material
    Brass, Cast Iron
  • UPC_NO
    072053340006
  • Working Pressure
    2500

Overview

Mfr description
24FQW-24FP WING NUT Q.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought