Motion
20QWDP
7252-88865 Dust Plug -
Mi Item #00362417
MFR #20QWDP
Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7252-88865 Dust Plug -
Mi Item #00362417
MFR #20QWDP

Mfr description
20QWDP DUST PLUG
  • Available in Agriculture and Industrial styles; Flush face, poppet valves, ball valves and wing nut styles; O-Rings, dust caps and plugs available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.19/each

Specifications

Dimensions

  • End Size
    20
  • Weight
    1.06 lbs

Details

  • Additional Details
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs. Manufactured to Meet or Exceed O.E.M. Specifications in Function, Form and Fit.
  • Coupling Component
    Dust Plug
  • Description
    Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
  • End Type
    Plug
  • Manufacturer Upc Number
    072053340037
  • UPC_NO
    072053340037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)