Motion
20QWDC
725288725 Dust Cap -
MI ITEM #00362421
MFR #20QWDC
Your Price$62.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725288725 Dust Cap -
MI ITEM #00362421
MFR #20QWDC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.03/each(List $71.33)

Overview

Mfr description
20QWDC DUST CAP
  • Available in Agriculture and Industrial styles; Flush face, poppet valves, ball valves and wing nut styles; O-Rings, dust caps and plugs available.

Specifications

  • End Type
    Cap
  • Additional Details
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs. Manufactured to Meet or Exceed O.E.M. Specifications in Function, Form and Fit.
  • End Size
    20
  • Coupling Component
    Dust Cap
  • Manufacturer Upc Number
    072053340075
  • UPC_NO
    072053340075
  • Standards Met
    ASME & SAE
  • Weight
    0.39 lbs
  • Description
    Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought