Motion
6MQFF-6FP
725288005 Male Flush Face Quick Disconnect - 3000 psi, 3/8 in Body Size
MI ITEM #00362423
MFR #6MQFF-6FP
Your Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725288005 Male Flush Face Quick Disconnect - 3000 psi, 3/8 in Body Size
MI ITEM #00362423
MFR #6MQFF-6FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.46/each(List $67.75)

Overview

Mfr description
6MQFF-6FP COUPLER

Specifications

  • Coupling Component
    Plug
  • Working Pressure
    3000
  • Body Size
    3/8 in
  • Burst Pressure
    12000
  • Manufacturer Upc Number
    072053339673
  • UPC_NO
    072053339673
  • Weight
    0.25 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought