Motion
6MQFFH-6FP

GATES RUBBER CO
6MQFFH-6FP

725288095 Male Flush Face Quick Disconnect - 10000 psi, 3/8 in Body Size
Mi Item #00362432
MFR #6MQFFH-6FP
Price$102.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MQFFH-6FP

725288095 Male Flush Face Quick Disconnect - 10000 psi, 3/8 in Body Size
Mi Item #00362432
MFR #6MQFFH-6FP

Mfr description
6MQFFH-6FP COUPLER G95011-0606
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.5 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000
  • Coupling Component
    Plug
  • Manufacturer Upc Number
    072053339765
  • UPC_NO
    072053339765
  • Working Pressure
    10000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)