Motion
12MQFFH-12FP

GATES RUBBER CO
12MQFFH-12FP

725288155 Male Flush Face Quick Disconnect - 5000 psi, 3/4 in Body Size
MI ITEM #00362434
MFR #12MQFFH-12FP
Your Price$131.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MQFFH-12FP

725288155 Male Flush Face Quick Disconnect - 5000 psi, 3/4 in Body Size
MI ITEM #00362434
MFR #12MQFFH-12FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.52/each(List $151.25)

Overview

Mfr description
12MQFFH-12FP COUPLER

Specifications

  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000
  • Body Size
    3/4 in
  • Burst Pressure
    10000
  • Manufacturer Upc Number
    072053339826
  • UPC_NO
    072053339826
  • Weight
    1.01 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought