Motion
6FQFFH-4FP

GATES RUBBER CO
6FQFFH-4FP

725288105 Female Flush Face Quick Disconnect - 10000 psi, 3/8 in Body Size
MI ITEM #00362436
MFR #6FQFFH-4FP
Price$135.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FQFFH-4FP

725288105 Female Flush Face Quick Disconnect - 10000 psi, 3/8 in Body Size
MI ITEM #00362436
MFR #6FQFFH-4FP

Mfr description
6FQFFH-4FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.77/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.68 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000
  • Coupling Component
    Socket
  • Manufacturer Upc Number
    072053339772
  • UPC_NO
    072053339772
  • Working Pressure
    10000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)