Motion
8FQFFH-8FP

GATES RUBBER CO
8FQFFH-8FP

725288175 Female Flush Face Quick Disconnect - 5000 psi, 1/2 in Body Size
MI ITEM #00362438
MFR #8FQFFH-8FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8FQFFH-8FP

725288175 Female Flush Face Quick Disconnect - 5000 psi, 1/2 in Body Size
MI ITEM #00362438
MFR #8FQFFH-8FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8FQFFH-8FP COUPLER

Specifications

  • Coupling Component
    Socket
  • Working Pressure
    5000
  • Body Size
    1/2 in
  • Burst Pressure
    10000
  • Manufacturer Upc Number
    072053339840
  • Weight
    1.2 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought