Motion
12FQFFH-12FP

GATES RUBBER CO
12FQFFH-12FP

Female Flush Face Quick Disconnect - 5000 psi PSI, 3/4 in Body Size
MI ITEM #00362439
MFR #12FQFFH-12FP
Price$224.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FQFFH-12FP

Female Flush Face Quick Disconnect - 5000 psi PSI, 3/4 in Body Size
MI ITEM #00362439
MFR #12FQFFH-12FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.11/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    1.85 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    10000 psi
  • Coupling Component
    Socket
  • Description
    G95021-1212 12FQFFH-12FP
  • Material
    Steel
  • UPC_NO
    072053339857
  • Working Pressure
    5000 psi

Overview

Mfr description
12FQFFH-12FP COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought