Motion
16FQFFH-16FP

GATES RUBBER CO
16FQFFH-16FP

725288195 Female Flush Face Quick Disconnect - 5000 psi, 1 in Body Size
Mi Item #00362440
MFR #16FQFFH-16FP
Price$488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FQFFH-16FP

725288195 Female Flush Face Quick Disconnect - 5000 psi, 1 in Body Size
Mi Item #00362440
MFR #16FQFFH-16FP

Mfr description
16FQFFH-16FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.64/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    3.68 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    10000
  • Coupling Component
    Socket
  • Manufacturer Upc Number
    072053339864
  • UPC_NO
    072053339864
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)