Motion
12MQWH-12FP

GATES RUBBER CO
12MQWH-12FP

725288745 Male Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362449
MFR #12MQWH-12FP
Price$322.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MQWH-12FP

725288745 Male Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362449
MFR #12MQWH-12FP

Mfr description
12MQWH-12FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.77/each

Specifications

Dimensions

  • Weight
    1.06 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000
  • Manufacturer Upc Number
    072053340099
  • UPC_NO
    072053340099
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)