Motion
16FQWH-16FP

GATES RUBBER CO
16FQWH-16FP

725288805 Female Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362455
MFR #16FQWH-16FP
Price$508.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FQWH-16FP

725288805 Female Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362455
MFR #16FQWH-16FP

Mfr description
16FQWH-16FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.03/each

Specifications

Dimensions

  • Weight
    0.19 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000
  • Manufacturer Upc Number
    072053340150
  • UPC_NO
    072053340150
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)