Motion
24FQWH-24FP

GATES RUBBER CO
24FQWH-24FP

725288825 Female Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362457
MFR #24FQWH-24FP
Price$1,271.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FQWH-24FP

725288825 Female Wing Nut Quick Disconnect Coupler - 5000 psi
Mi Item #00362457
MFR #24FQWH-24FP

Mfr description
24FQWH-24FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.24/each

Specifications

Dimensions

  • Weight
    0.5 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    15000
  • Manufacturer Upc Number
    072053340174
  • UPC_NO
    072053340174
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)