Motion
32FQWH-32FP

GATES RUBBER CO
32FQWH-32FP

725288835 Female Wing Nut Quick Disconnect Coupler - 5000 psi
MI ITEM #00362458
MFR #32FQWH-32FP
List Price$1,838.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32FQWH-32FP

725288835 Female Wing Nut Quick Disconnect Coupler - 5000 psi
MI ITEM #00362458
MFR #32FQWH-32FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,838.18/each for your price

Overview

Mfr description
32FQWH-32FP COUPLER

Specifications

  • Working Pressure
    5000
  • Burst Pressure
    15000
  • Manufacturer Upc Number
    072053340181
  • UPC_NO
    072053340181
  • Weight
    16.2 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought