Motion
1" CS1156-50FT

GATES RUBBER CO
1" CS1156-50FT

Plastic Protective Coil Sleeves - 1.0000 in ID, 50 ft Length, 0.6250 in Width, Plastic Material
Mi Item #00362474
MFR #1" CS1156-50FT
Price$16.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1" CS1156-50FT

Plastic Protective Coil Sleeves - 1.0000 in ID, 50 ft Length, 0.6250 in Width, Plastic Material
Mi Item #00362474
MFR #1" CS1156-50FT

Mfr description
CS1156 SLEEVE GUARD
  • Effective temperature range from -40F to +250F (-40C to +121C).
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/ft

Specifications

Dimensions

  • Compatible Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Overall Length
    50 ft
  • Overall Width
    0.6250 in
  • Weight
    0.55 lbs

Details

  • Accessory Type
    Protective Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Country of Origin
    CN
  • Description
    Economical, lightweight plastic sleeving protects hose from water, air, gasoline and hydraulic fluids.
  • End Type
    CS11
  • Fitting Type
    Sleeve
  • Harmonization Code
    3920.91.0000
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7277-1156
  • Manufacturer Upc Number
    072053195699
  • Material
    Plastic
  • Product Types
    Hose Protection Coil Sleeve
  • UPC_NO
    072053195699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)