Motion
1-3/8" CS1157-25FT

GATES RUBBER CO
1-3/8" CS1157-25FT

Plastic Protective Coil Sleeves - Plastic Material
MI ITEM #00362475
MFR #1-3/8" CS1157-25FT
Your Price$24.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/8" CS1157-25FT

Plastic Protective Coil Sleeves - Plastic Material
MI ITEM #00362475
MFR #1-3/8" CS1157-25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.66/ft(List $35.76)

Overview

Mfr description
CS1157 SLEEVE GUARD
  • Effective temperature range from -40F to +250F (-40C to +121C).

Specifications

  • Accessory Type
    Protective Sleeve
  • Material
    Plastic
  • Harmonization Code
    3920.91.0000
  • Country of Origin
    CN
  • UPC_NO
    072053195705
  • Description
    Economical, lightweight plastic sleeving protects hose from water, air, gasoline and hydraulic fluids.
  • End Type
    CS11
  • Fitting Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought