Motion
1-7/8" CS1158-25FT

GATES RUBBER CO
1-7/8" CS1158-25FT

Plastic Protective Coil Sleeves - Plastic Material
Mi Item #00362476
MFR #1-7/8" CS1158-25FT
Price$41.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-7/8" CS1158-25FT

Plastic Protective Coil Sleeves - Plastic Material
Mi Item #00362476
MFR #1-7/8" CS1158-25FT

Mfr description
CS1158 SLEEVE GUARD
  • Effective temperature range from -40F to +250F (-40C to +121C).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.44/ft

Specifications

Details

  • Accessory Type
    Protective Sleeve
  • Country of Origin
    CN
  • Description
    Economical, lightweight plastic sleeving protects hose from water, air, gasoline and hydraulic fluids.
  • End Type
    CS11
  • Fitting Type
    Sleeve
  • Harmonization Code
    3920.91.0000
  • Material
    Plastic
  • UPC_NO
    072053195712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)