Motion
1870408K
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID
MI ITEM #00362498
MFR #1870408K
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID
MI ITEM #00362498
MFR #1870408K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.35/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    2.3900 in
  • Outer Diameter
    0.5000 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.155 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Color
    Brass
  • Configuration
    Straight
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Rubber covered hose
  • Manufacturer Catalog Number
    1870408K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Product Types
    Hose Barb
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi

Overview

Mfr description
187-0408 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought