Motion
1870410K
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00362501
MFR #1870410K
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00362501
MFR #1870410K

Mfr description
187-0410 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    2.3900 in
  • Outer Diameter
    0.6250 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.205 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Color
    Brass
  • Compatible Banding Types
    Ferrule
  • Configuration
    Straight
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Rubber covered hose
  • Manufacturer Catalog Number
    1870410K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.24 bar
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)