Motion
1870610K
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00362502
MFR #1870610K
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00362502
MFR #1870610K

Mfr description
187-0610 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.26/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    2.5900 in
  • Outer Diameter
    0.6250 in
  • Weight
    0.23 lbs
  • Width
    0.8125 in

Details

  • Additional Details
    Reusable fittings are recommended for low pressure air hose applications. All re-usable fittings are of heavy duty construction. They offer a more durable hose connection and are easily repaired. Simply slip and twist ferrule on end of hose which has been trimmed flush. No skiving necessary. Apply a drop or two of lubricant to fitting before inserting ferrule. Turn reusable fitting into ferrule. Hose is expanded inside ferrule for perfect fit. Recommended for use with rubber covered hose only.
  • Application
    Low pressure air hose
  • Fitting Shape
    Straight
  • For Use With
    Rubber covered hose
  • Manufacturer Catalog Number
    1870610K
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.237 bar
  • Product Types
    Hose Splicer
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reusable Hose Splicer
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)