Motion
1870612K
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #00362504
MFR #1870612K
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #00362504
MFR #1870612K

Mfr description
187-0612 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    2.5900 in
  • Outer Diameter
    0.3750 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Weight
    0.21 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Color
    Brass
  • Configuration
    Straight
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Rubber covered hose
  • Manufacturer Catalog Number
    1870612K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)