Motion
BPN23
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID
MI ITEM #00362661
MFR #BPN23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPTF Straight Hose Fitting - 1/4 in Hose ID
MI ITEM #00362661
MFR #BPN23

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BPN-23 MALE HOSE BARB

Specifications

  • Hose Inside Diameter
    1/4 in
  • Material
    Brass
  • Fitting Shape
    Straight
  • Compatible Banding Types
    Push-On
  • Fitting Connection Family
    Barbed to NPTF
  • Operating Temperature Range
    Maximum of +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Overall Length
    1.610 in
  • Rotation Angle
    0 °
  • Manufacturer Product Page
  • Hex Size
    0.688 in
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text