Motion
2721012C
Dixon Valve & Coupling Hose End - Brass Material, 5/8 in Hose ID
Mi Item #00362672
MFR #2721012C
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 5/8 in Hose ID
Mi Item #00362672
MFR #2721012C

Mfr description
272-1012 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)