Motion
2860409C
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
MI ITEM #00362828
MFR #2860409C
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
MI ITEM #00362828
MFR #2860409C

Mfr description
286-0409 FITTING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Barb Length
    0.7700 in
  • Compatible Tube Outer Diameter
    0.3750 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    1.6300 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    9/16-18
  • Weight
    0.055 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    No hose clamps or ferrules are needed, Dixon push-on fittings are intended for use with Lok-On (push-on style) hose only.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Lok-On (push-on style) hose
  • Material
    Brass
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    37 °JIC Flare
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Push-On Male
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)