Overview
Mfr description
72 X 4 X 4 X 4 MALE BRANCH TEE
- Broad selection of styles and sizes
- Easy to assemble, no flaring
- Low cost
- Option of long and short nut.
Specifications
- Adapter TypeCompression Tee
- End 1 StyleCompression
- End 1 Size1/4 in
- End 2 StyleCompression
- End 2 Size1/4 in
- End 3 StyleMale Pipe Rigid
- End 3 Size1/4 in
- End 3 Thread(NPTF) 1/4–18
- MaterialBrass
- Description Keyword1/4 in Compression (2 Sides) x 1/4 in Male Pipe Rigid
- Length0.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data