Motion
4C5-4RMIX45

GATES RUBBER CO
4C5-4RMIX45

723505005 -
MI ITEM #00363276
MFR #4C5-4RMIX45
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RMIX45

723505005 -
MI ITEM #00363276
MFR #4C5-4RMIX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.48/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End Size/Type
    1/4 MIX
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.1890 in
  • Thread Size
    7/16-24 SAE45° INV
  • Thread Size 1
    7/16-24
  • Weight
    0.65 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Fitting Shape
    45°
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053160321
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053160321

Overview

Mfr description
4C5-4RMIX45 CPLG
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought