Motion
8C5X-8RMIX45-028

GATES RUBBER CO
8C5X-8RMIX45-028

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
Mi Item #00363297
MFR #8C5X-8RMIX45-028
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-8RMIX45-028

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
Mi Item #00363297
MFR #8C5X-8RMIX45-028

Mfr description
8C5X-8RMIX45-028 CPLG
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    8
  • End Size/Type
    1/2 MIX
  • Hex Body
    0.6300 in
  • Hex Size
    0.6300 in
  • Hose Cut-Off Factor
    2.2800 in, 57.79 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    3.4400 in
  • SAE Size
    -8
  • Thread Size
    3/4-18
  • Thread Size 1
    3/4-18
  • Weight
    0.29 lbs
  • Width
    0.6300 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    45°
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34502-0808
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053160345
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053160345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)