Motion
5C5-6RMIX
Hose End - Steel Material, 0.2500 in Hose ID, Male Swivel
Mi Item #00363321
MFR #5C5-6RMIX
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 0.2500 in Hose ID, Male Swivel
Mi Item #00363321
MFR #5C5-6RMIX

Mfr description
5C5X-6RMIX REUSABLE FITTING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.19/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 MIX
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Cut-Off Factor
    1.8200 in, 46.22 mm
  • Hose Dash Size
    5
  • Hose Inside Diameter
    0.2500 in
  • Length
    2.5980 in
  • Thread Size
    5/8-18 SAE45° INV
  • Thread Size 1
    5/8-18
  • Weight
    0.90 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Inverted Swivel
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    5C5-6RMIX
  • Manufacturer Upc Number
    072053160314
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053160314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)