Motion
CD1145
Worm Gear, 16 DP, 14.5 PA, 50 Teeth, RH, Cast Iron
MI ITEM #00365802
MFR #CD1145
Your Price$202.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 16 DP, 14.5 PA, 50 Teeth, RH, Cast Iron
MI ITEM #00365802
MFR #CD1145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.35/each(List $232.71)

Overview

Mfr description
CD 1145 C. I. WORM GEAR

Specifications

  • Pitch
    16 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    2
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    3-1/8 in
  • Bore Diameter
    3/8 in
  • Face Width
    0.313 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.44 in
  • Weight
    0.50 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text