Motion
CG1042
Boston Gear® CG1042, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 0.313"
Mi Item #00365803
MFR #CG1042
Price$96.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® CG1042, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 0.313"
Mi Item #00365803
MFR #CG1042

Mfr description
CG 1042 C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.46/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    1.3750 in, 34.92 mm
  • Overall Width
    0.6230 in, 15.82 mm
  • Pitch
    16 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.13 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    CG1042
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)