Motion
CG1044
Boston Gear® CG1044, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 40 Teeth, Face Width: 0.313"
Mi Item #00365805
MFR #CG1044
Price$169.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® CG1044, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 40 Teeth, Face Width: 0.313"
Mi Item #00365805
MFR #CG1044

Mfr description
CG 1044 C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.69/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6930 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.38 in
  • Overall Width
    0.6930 in, 17.60 mm
  • Pitch
    16 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.33 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)