Motion
CG1046
Worm Gear, 16 DP, 14.5 PA, 80 Teeth, RH, Cast Iron
MI ITEM #00365807
MFR #CG1046
List Price$336.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 16 DP, 14.5 PA, 80 Teeth, RH, Cast Iron
MI ITEM #00365807
MFR #CG1046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$336.84/each for your price

Overview

Mfr description
CG 1046 C. I. WORM GEAR

Specifications

  • Pitch
    16 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    80
  • Pitch Diameter
    5 in
  • Bore Diameter
    3/8 in
  • Face Width
    0.313 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.44 in
  • Weight
    1.13 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought