Motion
CQ 1345
Worm Gear, 16 DP, 20 PA, 50 Teeth, RH, Cast Iron
MI ITEM #00365813
MFR #CQ 1345
List Price$264.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 16 DP, 20 PA, 50 Teeth, RH, Cast Iron
MI ITEM #00365813
MFR #CQ 1345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.14/each for your price

Overview

Mfr description
CQ 1345 C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Specifications

  • Pressure Angle
    20 °
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    3.1250 in
  • Diametral Pitch
    16
  • Bore Diameter
    0.3750 in
  • Face Width
    0.3130 in
  • Material
    Cast Iron
  • Hub Diameter
    0.8800 in
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought