Motion
D1080A RH

BOSTON GEAR
D1080A RH

Boston Gear® D1080A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 80 Teeth, Pitch Diameter: 8"
Mi Item #00365831
MFR #D1080A RH
Price$630.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1080A RH

Boston Gear® D1080A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 80 Teeth, Pitch Diameter: 8"
Mi Item #00365831
MFR #D1080A RH

Mfr description
D1080A RH C. I. WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$630.91/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    0.9370 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Lead Angle
    9.083
  • Outside Diameter
    8.2000 in, 208.28 mm
  • Pitch
    10 in
  • Pitch Diameter
    8.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    5.20 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    40:1
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)