Motion
D1118
Worm Gear, 48 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365834
MFR #D1118
List Price$114.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 48 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365834
MFR #D1118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.26/each for your price

Overview

Mfr description
D1118 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/30 hp
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    240 V
  • Enclosure Type
    TEAO
  • Base RPM
    1550 rpm
  • Mounting Type
    Lug
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    0.60 A
  • Electrical Type
    Shaded Pole
  • kW
    0.02 kW
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Description
    OEM Replacement Motor, 1/30 HP, 1 Ph, 60 Hz, 240 V, 1550/1300 RPM, 1 Speed, 3.3 in Diameter, TEAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3120 in, 7.92 mm
  • Shaft Type
    Flat
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Ball
  • Weight
    0.01 lbs
  • Hp
    1/30 hp
  • Additional Details
    Oem Direct Replacement Motor;Thermally Protected;Totally Enclosed Air Over;Class B Insulation;40°C Ambient;Ball Bearing;5/16\ in Diameter Shaft With Flat;23\ in Leads;Extended Studs Opposite Shaft End;Mounting Plate Shaft End;Csa Certified And Ul Recognized
  • UPC_NO
    781711134887
  • Manufacturer Catalog Number
    D1118
  • Overall Length
    6.6500 in, 168.90 mm
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought