Motion
D1120
Worm Gear, 48 DP, 20 PA, 40 Teeth, RH, Bronze
MI ITEM #00365836
MFR #D1120
Your Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 48 DP, 20 PA, 40 Teeth, RH, Bronze
MI ITEM #00365836
MFR #D1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.59/each(List $126.02)

Overview

Mfr description
D1120 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/20 hp
  • Country of Origin
    Mexico
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    115 V
  • Enclosure Type
    OAO
  • Base RPM
    1500 rpm
  • Duty Condition Type
    Continuous Fan Duty
  • Thermal Protection
    Thermally Protected
  • Full Load Amps
    2.10 A
  • Full Load Current
    2.10 A
  • Electrical Type
    Shaded Pole
  • kW
    0.04 kW
  • Number Of Speeds
    1
  • Description
    OEM Replacement Motor, 1/20 HP, 1 Ph, 60 Hz, 115 V, 1500 RPM, 1 Speed, 3.3 in Diameter, OAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3130 in, 7.95 mm
  • Shaft Rotation
    Clockwise
  • Drive End Bearing
    Sleeve
  • Shaft Type
    Flat
  • Shaft Length
    2.5000 in;63.50 mm
  • Overall Length C Dimension
    6.5200 in;165.60 mm
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Sleeve
  • Overload Protector
    Thermally Protected
  • Weight
    4.80 lbs, 2.1772 kg
  • Hp
    20 hp
  • Additional Details
    Thermally Protected;Open Air Over;Class B Insulation;Sleeve Bearing;Csa Certified And Ul Recognized
  • Hz
    60 Hz
  • UPC_NO
    781711134924
  • Manufacturer Catalog Number
    D1120
  • Opposite Drive End Bearing
    Sleeve
  • Overall Length
    6.5200 in, 165.60 mm
  • Standards
    CSA Certified, UL Recognized
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought