Motion
D1121
Worm Gear, 48 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365837
MFR #D1121
List Price$134.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 48 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365837
MFR #D1121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.38/each for your price

Overview

Mfr description
D1121 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/20 hp
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    208 V, 230 V
  • Enclosure Type
    OAO
  • Base RPM
    1550 rpm
  • Duty Condition Type
    Air Over
  • Mounting Type
    Extended Studs
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    1.00 A
  • Electrical Type
    Shaded Pole
  • kW
    0.04 kW
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Description
    HP:1/20, F#3.3, RPM:1550, 208/230V, OAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3130 in, 7.95 mm
  • Shaft Type
    Flat
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Sleeve
  • Weight
    5 lbs, 2.268 kg
  • Hp
    1/20 hp;0.04 kW
  • Additional Details
    Shaded Pole;Thermally Protected;Open Air Over;Class B Insulation;Sleeve Bearing
  • UPC_NO
    781711134948
  • Manufacturer Catalog Number
    D1121
  • Overall Length
    6.5200 in, 165.60 mm
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought