Motion
D1122
Worm Gear, 48 DP, 20 PA, 80 Teeth, RH, Bronze
MI ITEM #00365838
MFR #D1122
List Price$156.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 48 DP, 20 PA, 80 Teeth, RH, Bronze
MI ITEM #00365838
MFR #D1122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.43/each for your price

Overview

Mfr description
D1122 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/16 hp
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    208-230 V
  • Enclosure Type
    OAO
  • Base RPM
    1650 rpm
  • Duty Condition Type
    Air Over
  • Mounting Type
    Extended Studs
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    0.40 A
  • Electrical Type
    Permanent Split Capacitor
  • kW
    0.04 kW;0.05 hp
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Description
    OEM Replacement Motor, 1/16 HP, 1 Ph, 50 Hz, 208-230 V, 1300/1650 RPM, 1 Speed, 3.3 in Diameter, OAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3130 in, 7.95 mm
  • Drive End Bearing
    Sleeve
  • Shaft Type
    Flat
  • Overall Length C Dimension
    5.5700 in;141.47 mm
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Sleeve
  • Overload Protector
    Thermally Protected
  • Weight
    4 lbs, 1.81437 kg
  • Hp
    1/16 hp;0.0625 kW
  • Additional Details
    Oem Direct Replacement Motor;3.3\ in Diameter;Permanent Split Capacitor (Psc);Thermally Protected;Open Air Over;Class B Insulation;40°C Ambient;Sleeve Bearing;5/16\ in Diameter Shaft With Flat;10\ in Leads With Molded Plug;Extended Studs Shaft End
  • UPC_NO
    781711134962
  • Manufacturer Catalog Number
    D1122
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought