Motion
D1126
Worm Gear, 32 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365842
MFR #D1126
Your Price$88.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365842
MFR #D1126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.62/each(List $101.91)

Overview

Mfr description
D1126 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/15 hp
  • Country of Origin
    Mexico
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Enclosure Type
    OAO
  • Base RPM
    1550 rpm
  • Duty Condition Type
    Air Over
  • Mounting Type
    Extended Studs
  • Thermal Protection
    Thermally Protected
  • Full Load Amps
    1.10 A
  • Full Load Current
    1.10 A
  • Electrical Type
    Shaded Pole
  • kW
    0.05 kW;0.067 hp
  • Amps @ Voltage
    1.10 A at 208-230 V
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Description
    HP:1/15, F#3.3, RPM:1550/1300, 208-230V, OAO
  • Starting Method
    Across The Line
  • Volts @ Frequency
    208 to 230 V at 60 Hz
  • Description Keyword
    OEM Replacement
  • Shaft Diameter
    0.3130 in, 7.95 mm
  • Shaft Rotation
    CWSE
  • Drive End Bearing
    Sleeve
  • Shaft Type
    Flat
  • Shaft Length
    3.0000 in;76.20 mm
  • Overall Length C Dimension
    6.9200 in;175.76 mm
  • Ambient Temperature Range
    104 °F;40 °C
  • Opposite Drive End Bearing Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • Overload Protector
    Auto Reset
  • Weight
    0.03 lbs
  • Hp
    1/15 hp;0.0497 kW
  • Additional Details
    Oem Direct Replacement Motor;3.3\ in Diameter;Shaded Pole;Thermally Protected;Open Air Over;Class B Insulation;40°C Ambient;Sleeve Bearing;5/16\ in Diameter Shaft With Flat;13\ in Leads With Molded Plug;Extended Studs Shaft End And Lead End
  • Hz
    60 Hz
  • UPC_NO
    781711135020
  • Manufacturer Catalog Number
    D1126
  • Storage Dimension Height
    3.3800 in;85.85 mm
  • Storage Dimension Width
    3.3800 in;85.85 mm
  • Storage Dimension Length
    8.0000 in;203.19 mm
  • Model
    D1126
  • Motor Category
    HVAC
  • Max Allowable Current
    1.1 A
  • Nameplate
    D1126
  • Opposite Drive End Bearing
    Sleeve
  • Overall Length
    6.9200 in, 175.76 mm
  • Standards
    CSA Certified, UL Recognized
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text