Motion
D1128
Worm Gear, 32 DP, 20 PA, 40 Teeth, RH, Bronze
Mi Item #00365846
MFR #D1128
Price$147.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 20 PA, 40 Teeth, RH, Bronze
Mi Item #00365846
MFR #D1128

Mfr description
D1128 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.68/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Face Width
    0.219 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    1/4 in
  • Pitch
    32 in
  • Pitch Diameter
    1-1/4 in
  • Pressure Angle
    20 °
  • Weight
    0.11 lbs

Details

  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Manufacturer Catalog Number
    D1128
  • Material
    Bronze
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)